Chicago-Latrobe 150ASP 5/16 HSS Heavy-Duty Steam Oxide 135 Split Point Jobber Length Drill - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty construction for drilling in tougher materials. Manufactured from premium high-speed steel. 135° P3 split point is self-centering for reduced thrust and easier penetration. Sizes smaller than .0625" do not have split point. Black oxide surface finish increases wear resistance and adds lubricity, improving chip flow. For drilling in stainless steel, tool steel, alloy steel and cast iron. Made In USA. Pack Of 6. 30 Day Warranty.
PRICE
$60.66 Sold in packages of 6 / $10.11 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Size | 5/16 in |
| Flute Length | 3-3/16 in |
| Diameter | 0.3125 |
| Fractional Diameter | 5/16" |
| Metric Diameter | 7.94 |
| Shank Size | 0.3125 in |
| Shank Length | 1.3125 in |
Product Details
| Measuring System | Fractional |
| Direction of Rotation | Right Hand |
| For Use With | Heavy-Duty |
| Drill Style | Jobber Drill |
| Material | HSS |
| Point Type | Split |
| Manufacturers Part Number | 45620 |
| Number of Flutes | 2 |
| Flute Type | Spiral |
| Brand | Chicago-Latrobe |
| Drill Point Angle | 135 Degrees |
| Shank Type | Straight |
| Series | 150ASP |
| Style | Heavy-Duty |
| Finish | Black Oxide |
| Package Type | Tube |
| Package Quantity | 6 |