Slow helix, wide flutes and bright finish offer excellent chip ejection performance in non-ferrous materials. Manufactured from premium high-speed steel. 118° point. Bright finish. For drilling in brass, bronze, non-ferrous materials. Recommended for drilling hard rubber, fiber, dura-plastics and thermoplastics. Made In USA. Pack Of 12. 30 Day Warranty.
Chicago-Latrobe 150C 3/16 HSS General Purpose Bright 118 Point Slow Spiral Jobber Length Drill - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$91.80 Sold in packages of 12 / $7.65 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Size | 3/16 in |
| Flute Length | 2-5/16 in |
| Diameter | 0.1875 |
| Fractional Diameter | 3/16" |
| Metric Diameter | 4.76 |
| Shank Size | 0.1875 in |
| Shank Length | 1.1875 in |
Product Details
| Measuring System | Fractional |
| Direction of Rotation | Right Hand |
| For Use With | Low Helix |
| Drill Style | Jobber Drill |
| Material | HSS |
| Point Type | Radial |
| Manufacturers Part Number | 46212 |
| Number of Flutes | 2 |
| Flute Type | Spiral |
| Brand | Chicago-Latrobe |
| Drill Point Angle | 118 Degrees |
| Shank Type | Straight |
| Series | 150C |
| Style | Low Helix |
| Finish | Bright |
| Package Type | Tube |
| Package Quantity | 12 |