Satco 80-1477 150W Full Range Dimmer w/ Ivory Knob
|
Questions & Answers (0)
Product Description
Includes Paper Liner. 150W-125V
PRICE
$14.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | Set Screw |
| Wattage | 150 W |
| Voltage | 125 V |
| Color | Silver |
| Terminal | Screw |
| Manufacturers Part Number | 80-1477 |
| Set Screw | With Set Screw |
| Base Type | E26 Medium |
| Brand | Satco |