Candelabra European Style Socket, Brown, 4pc., Full Uno Thread and Ring
75W-125V
Satco 80-1094 Candelabra European Style Socket Brown 4pc. Full Uno Thread and Ring
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.77
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/8 in |
Product Details
| Mounting Location | 1/8" IPS Hickey |
| Wattage | 75 W |
| Voltage | 125 V |
| Color | Brown |
| Terminal | Screw |
| Manufacturers Part Number | 80-1094 |
| Base Type | Candelabra |
| Brand | Satco |