Satco 90-480 Phenolic Receptacles - 2 Screw Terminal 660W-250V
Write a Review
|
Questions & Answers (0)
Product Description
Phenolic Receptacles - 2 Screw Terminal, 660W-250V
White Phenolic
White Phenolic
PRICE
$4.85
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | Set Screw |
| Wattage | 660 W |
| Voltage | 250 V |
| Color | White |
| Terminal | 2-Terminal Screws |
| Manufacturers Part Number | 90-480 |
| Base Type | E26 Medium |
| Brand | Satco |