Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB797034

MPN #: 1530-97

80/20 1530-97 1-1/2" X 3" T-Slotted Profile, 97" Stock Bar

Product Description
80/20 1530-97 1-1/2" X 3" T-Slotted Profile, 97" Stock Bar

Features:
  • No welding - no fighting heat stress or warpage
  • No priming or painting
  • Lightweight, easy to machine
  • Uses standard fractional or metric fasteners
  • Less engineering time required
  • Easy to fabricate; only simple hand tools required
  • T-slot technology is industry accepted
  • Great aesthetic value
  • No expansive fabricationg equipment required
  • Easily reconfigured for design changes


PRICE
$199.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length97 in
Width1-1/2 in
Height3 in
Weight19.6 lbs

Product Details

TypeT-Slotted Profile
Finish TypeAnodize
Material6105-T5 Aluminum
DescriptionFractional Rectangular T-Slotted Profile with Six Open T-Slots
ColorClear
Series15 Series
Manufacturers Part Number1530-97
Brand80/20 Inc