Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865336

MPN #: 2448-WH

Wiremold 2448-Wh Switch & Receptacle Box 2400, Wh, 4-5/8"L

Product Description
Wiremold 2448-WH Switch & Receptacle Box 2400, WH, 4-5/8"L

Features

  • Steel raceway, provides superior strength for any dry location
  • Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted
PRICE
$18.25

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-5/8 in
Size2-7/8 X 1-3/4 in

Product Details

DescriptionSwitch & Receptacle Box
ColorTan
Manufacturers Part Number2448-WH
BrandWiremold
Voltage Rating600V V