Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2950830

MPN #: 1591167

Allpoints 1591167 Brush Kit (Phu)

Product Description
    Material: Aluminum
  • Length: 30" | 762 Mm
  • Width: 7 3/4" | 197 Mm
  • Includes: #'S 159-1168 Brush Head & 159-1169 Handle
  • Type: Product Holding Unit
  • Thread: 38611
PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1591167
TypeBrushes
BrandAllPoints