Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amerex

Model # :WBB2680336

MPN #: Model 331 PN 1703

Amerex 15LB CO2 Fire Extinguisher, Wall Mount, Type B, C

Product Description
Carbon dioxide is discharged as a white cloud of "snow" which smothers a fire by eliminating oxygen. It is effective for Class B flammable liquids and is electrically non-conductive. Carbon Dioxide is a clean, non-contaminating, odorless gas.

Features:
  • 15 lb. Capacity
  • 5 Year Warranty
  • All Metal Valve Construction
  • Rust free aluminum cylinders
  • Durable High Gloss Polyester Powder Paint
  • Temperature Range -22°F to 120°F
  • Meets Many Hospital Medical Equipment Requirements
  • Large Loop Stainless Steel Pull Pin
  • Bar Coded and Bilingual Labels


PRICE
$540.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width12 in
Height30 in
Weight37.8 lbs
Operating Distance8 ft
Diameter7 in

Product Details

TypeCO2
ColorRed
Mounting LocationWall
Capacity15 Lb.
Extinguishing MaterialCO2
Operating Pressure1000 PSI
Manufacturers Part NumberModel 331 PN 1703
Operating Time14.5 Seconds
BrandAmerex
Fire TypeB, C

Warranty

Warranty5 yr

Compliance & Certifications

UL Certification10B:C
CertificationsCAN/ULC-S503 - ANSI/UL154 & CAN/ULC-S508 - ANSI/UL711