Amerex® HT Clean Agent Fire Extinguisher, Type A, B, C, 3.75 lb. Capacity, Hose & Nozzle
Write a Review
|
Questions & Answers (0)
Product Description
The High Performing Ht Series for commercial settings, once exclusive to the aerospace industry, can safely put out fi res without damaging electronic equipment, specialized machinery, or other delicate materials. That also means that there is no clean-up or down time for your operations. Industries such as health care, clean manufacturing, data processing centers, and museums all benefi t from the HT Series. These extinguishers are also sensitive to the environment, meeting strict environmental regulations for Global Warming Potential and Ozone Depletion Potential. With knockdown power and fi refi ghting e ciency, the HT-Series using Halotron BrX agent features aluminum cylinders (Model 551 uses a steel cylinder), durable high-gloss polyester powder paint, and all-metal valve construction. Maximum visibility during discharge, a large stainless steel pull pin, and no electronic conductivity back to the user make these extinguishers extremely easy to use.
PRICE
$839.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/8 in |
| Width | 3-1/4 in |
| Height | 17-9/16 in |
| Weight Capacity | 3.75 lbs |
| Diameter | 6 in |
Product Details
| Type | Halotron |
| Color | White |
| Extinguishing Material | Halotron BrX |
| Package Quantity | 1 |
| Manufacturers Part Number | Model 549 PN 28204 |
| Fire Type | A, B, C |
| Brand | Amerex |
Warranty
| Warranty | 6 Years yr |
Compliance & Certifications
| UL Certification | 5-B:C |