Mark Bracket For Wall Mounting Of Fire Extinguisher For Model Sentinel 5
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Bracket |
| Package Quantity | 1 |
| Brand | JL Industries |
Compliance & Certifications
| UL Certification | 40-B:C |
Related Products
Kidde Pro fire extinguishers are built to handle most class A, B, and C type fire risks found in light industrial, commercial, and residential applications. The product line includes several features to enhance product ease of operation, reliability, and serviceability, providing safe and reliable fire protection performance and exceptional customer value The Pro 10 MP unit is fitted with a pressure gauge that provides at-a-glance status, cylinder is manufactured from impact resistant steel and the valve assembly is all metal. Key Features: Painted aluminum handles and levers are easy to ...
Carbon dioxide is discharged as a white cloud of "snow" which smothers a fire by eliminating oxygen. It is effective for Class B flammable liquids and is electrically non-conductive. Carbon Dioxide is a clean, non-contaminating, odorless gas. Features: 5 lb. Capacity 5 Year Warranty All Metal Valve Construction Rust free aluminum cylinders Durable High Gloss Polyester Powder Paint Temperature Range -22°F to 120°F Meets Many Hospital Medical Equipment Requirements Large Loop Stainless Steel Pull Pin Bar Coded and Bilingual Labels
Kidde Pro fire extinguishers are built to handle most class A, B, and C type fire risks found in light industrial, commercial, and residential applications. The product line includes several features to enhance product ease of operation, reliability, and serviceability, providing safe and reliable fire protection performance and exceptional customer value The Pro 5 MP unit is fitted with a pressure gauge that provides at-a-glance status, is manufactured from lightweight aluminum and a tough metal valve assembly. Also available: 46611201 with Metal Strap Bracket. Key Features: Painted ...
The Omnimed Wall Mounting Bracket is designed specifically for the Cubbie File Storage Racks. The upper part of the bracket mounts to the bottom of the Cubbie File while the lower part is mounted to the wall. Hardware is provided to mount to the Cubbie File, but the customer will need to provide their own wall mounting hardware. Powder coated light gray finish. Sold in pack of 2. For use with the Omnimed® Cubbie File Storage Racks. Global Item Numbers B1917428 and B1917430.
Kidde Pro Dry Chemical Fire Extinguisher w/Metal Strap Bracket, Wall Mount, Type A, B, C, 2.5 lb Cap
Kidde Pro fire extinguishers are built to handle most class A, B, and C type fire risks found in light industrial, commercial, and residential applications. The product line includes several features to enhance product ease of operation, reliability, and serviceability, providing safe and reliable fire protection performance and exceptional customer value. The PRO 2.5MP is fitted with a pressure gauge that provides at-a-glance status, is manufactured from lightweight aluminum cylinder & sturdy aluminum valve assembly. Available with metal retention bracket. Key Features: Painted aluminum ...