Features:
- Drawn steel cylinder with steel siphon tubes
- Power cone discharge stream
- Upright squeeze grip visual pressure gauge
- Corrosion-resistant paint finish
Weights & Dimensions
| Width | 7-1/4 in |
| Height | 16-3/8 in |
| Weight Capacity | 5 lbs |
| Weight | 10 lbs |
| Diameter | 4-1/4 in |
Product Details
| Type | Halotron |
| Extinguishing Material | Halotron I |
| Package Quantity | 1 |
| Brand | JL Industries |
| Fire Type | A, B, C |
Compliance & Certifications
| Certifications | UL 5-B:C |
| UL Certification | 5-B:C |