United Scientific Centrifuge Tube Box For 15ml Tubes, 36 Places, Green, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
Autoclavable centrifuge tube box holds up to 36 tubes with 15ml capacity. Durable polypropylene construction provides a rugged alternative to cardboard or foam racks. Can withstand a temperature range of -90° to 121°C. Each tube placeholder contains a numeric code, easily visible through the clear lid.
PRICE
$85.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5-11/16"L x 5-11/16"W x 4-15/16"H |
Product Details
| Type | Centrifuge Tube Box |
| Capacity | 15ml, 36 Tubes ml |
| Material | Polypropylene |
| Package Quantity | 4.0 |
| Color | Green |
| Manufacturers Part Number | P20604 |
| Brand | United Scientific |