Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Krowne

Model # :WBB2169703

MPN #: 16-127

Krowne 16-127 - Royal Series Service Faucet

Product Description
Features:

  • Krowne Royal Series Service Faucet
  • Splash-Mounted
  • 8" Centers
  • 6-1/2" Long Heavy Cast Spout w/Bail Hook and Hose Thread
  • Bracket Can Mount Above Or Below
  • Vacuum Breaker
  • Rough Brass
  • NSF and CSA Compliant (Best)


PRICE
$229.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inlet Connection1/2 FNPT in
Centers8 in
Spout Reach6/1/2002 in

Product Details

Vacuum BreakerYes
ColorSilver
Spout Type3/4" Hose End
Gallons per Minute2 gal/min
Mounting LocationWall
MaterialSolid Brass
Valve TypeCeramic Disc
Manufacturers Part Number16-127
Faucet Holes2
Handle StyleLever
BrandKrowne

Compliance & Certifications

CertificationsASME A112.18.1 / CSA B125.1, NSF/ANSI 61
Lead Free CompliantNo
ADA CompliantYes