Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Krowne

Model # :WBB2169649

MPN #: 17-202WL

Krowne 17-202WL - Royal Series Deck Mount Pre-Rinse

Product Description
Krowne 17-202WL - Royal Series Deck Mount Pre-Rinse, Low Lead

Features:

  • Pre-assembled to cut installation time
  • 1/4 Turn High Performance Long Lasting Ceramic Cartridge Valves
  • Includes Wall Bracket
  • 1-1/8" OD x 2-1/4" shank; fits in 1-1/8" hole
  • 1/2" NPT male inlet
  • 1.2 GPM spray head
  • 38" high with 15" overhang
  • Built-In Check Valves
  • Wall Mount
  • Solid chrome plated brass base


PRICE
$395.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Centers1-1/8 in
Hose Length44 in
Riser Height18
Spout Reach15 in

Product Details

ColorSilver
Gallons per Minute1.8 gal/min
Mounting LocationDeck
MaterialBrass
Manufacturers Part Number17-202WL
Faucet Holes1
Handle StylePaddle
BrandKrowne

Compliance & Certifications

ADA CompliantYes