Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Krowne

Model # :WBB2169839

MPN #: 17-108WL

Krowne 17-108WL - Royal Series 8" Center Wall Mount Pre-Rinse

Product Description
Krowne 17-108WL - Royal Series 8" Center Wall Mount Pre-Rinse, Low Lead

Features:

  • Pre-assembled to cut installation time
  • Includes wall bracket
  • 1/2" NPT female inlets on 8" centers
  • 35" high with 15" overhang
  • Wall Mount
  • Solid chrome plated brass base
  • NSF and CSA Compliant
  • Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards


PRICE
$425.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Centers8 in
Hose Length44 in
Riser Height18
Spout Reach15 in

Product Details

ColorSilver
Gallons per Minute1.8 gal/min
Mounting LocationWall
MaterialBrass
Manufacturers Part Number17-108WL
Faucet Holes2
Handle StylePaddle
BrandKrowne

Compliance & Certifications

ADA CompliantYes