Need a lot of towels for your wash? Consider our towel bale of high-quality, microfiber towels. This "Towels by Doctor Joe" Bulk Bale includes 800 black towels made of microfiber. They are 16" X 16" towels with a 215 GSM weight. not only are they super resistant and absorbent, their black color is particularly eye-catching.
Model # :WBB3217975
MPN #: DJMF8300-BKB
KR 16" x 16" Microfiber Towel, 36 Gram, Black - Pkg Qty 800
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 215 GSM |
| Size | 16" x 16" |
Product Details
| Material | Microfiber |
| Package Quantity | 800 |
Related Products
The HYGEN™ Disposable Microfiber Charging Bucket is designed to hold up to 60 HYGEN™ 12" x 12" Disposable Microfiber Cloths (sold separately) and a facility's preferred solution to create disposable pre-treated wipes with the microbe removal power of microfiber. Handle makes transport from one area to another easy. Labels provide clear instructions and a space for chemical label. Pull-through top allows for easy dispensing of cloths.
SmartRags are the smarter tool for all tasks. Each dispenser box contains 50 12"x12" microfiber cloths with precision cut seamless edges. Color-coding reduces the threat (and perception) of cross-contamination. Smaller and more compact than regular microfiber cloths, SmartRags are ideal for utility carts, corporate supply rooms, automotive shops, and break rooms. SmartRags are less expensive than regular microfiber cloths so are ideally used in high-loss environments: Industrial and automotive shops need better lint-free options to wipe away heavy grime and oil. Office environments value ...
Convenient microfiber cleaning cloths remove 99.9% of microbes. Built-in scrubbing strips work hard to clean tough stains. Use these cloths for a streak-free clean on mirrors and glass. Cloths remove dirt without smearing. Ideal for both dusting and wet cleaning. Compatible with bleach and quat. Designed for use with the Rubbermaid HYGEN™ charging tub (sold separately).
Not all single-use microfiber is created equal. Some make you work extra hard and don't clean as well. Contec® PREMIRA® Disposable Microfiber Pads & Wipes make effective cleaning a breeze. Eliminate cross-contamination caused by using laundered microfiber cleaning towels and rags with PREMIRA® disposable microfiber wipes and hand pads. PREMIRA's disposable microfiber cloths are 100% synthetic and ideal for single-use. Our microfiber wipes can be used wet or dry, with the cleaner of disinfectant of your choice. Bleach-safe microfiber will not neutralize quat or peroxide based ...
The Rubbermaid Commercial Microfiber Light Duty Cloth is a quality microfiber product designed for less-demanding users. It provides superior cleaning performance and germ removal compared to traditional cloths. Features: Proven to remove 99.9% of microbes Durable up to 200 commercial launderings and 100 with bleach Versatile cleaning for all surfaces, use for wet cleaning or dry dusting Cloths are color-coded to assist in cleaning by area or task and help reduce cross-contamination