WD-40® 300 GSM Multipurpose Microfiber Towel, 14" x 14", Gray, 24 Towels/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Multipurpose Microfiber Towel is designed for any task on any surface. With 300 GSM and sewn edges, it offers high absorbency and great durability. It is scratch-free, can be used wet or dry, and can withstand over 300 washes when care instructions are followed correctly. This WD-40® Multipurpose Microfiber Towel is designed for effective cleaning on virtually any surface. Crafted with a blend of 88% polyester and 12% polyamide, it ensures a superior cleaning experience. Measuring 14" x 14" (35 x 35 cm), this towel is built for performance.
PRICE
$19.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Weight | 300 gsm |
| Size | 14 x 14 in |
Product Details
| Made in the USA | N |
| Material | Microfiber |
| Package Quantity | 24 |
| Color | Gray |
| Manufacturers Part Number | L40136 |
| Shape | Square |
| Brand | WD-40 |