Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB57818

MPN #: JT9-723520K

JET JT9-723520K JWDS-1632 20 Amp Drum Sander With Stand

Product Description

Introducing the newly redesigned JET JWDS-1632 Drum Sander from JET. The innovative tool-less parallelism system keeps adjustments simple. The worktable is easily positioned by a turn of the parallelism dial. The variable-speed rate permits you to choose the optimal feed rate for a full range of projects, while the Sandsmart™ feature continuously monitors the load on the drum motor to prevent an overload situation. The mirrored design of the dust hood optimizes dust collection preventing chips and dust from getting between your work-piece and the finish. The JWDS-1632 Drum Sander delivers everything you need for an effortless finish.

Features:
  • Sandsmart™ control continuously monitors the load on the drum motor and automatically regulates the speed of the conveyor motor to maintain the highest feed rate without overload
  • Conveyor bed parallelism is easily adjusted by turning the dial on the outside of the bed - no tools required
  • Stand features a 20" x 37" footprint to increase stability and has a storage shelf and pre-drilled holes for casters
  • Drum is easily removable
  • Drum utilizes sealed and permanently lubricated ball bearings for longer life
  • Parallelism adjust dial features a stop to quickly return the conveyor bed to a flat position
  • Dust hood includes an integrated channel that mirrors the shape of the drum and directs chips and dust to the 4" collection port
  • Dust hood includes an integrated channel that mirrors the shape of the drum and directs chips and dust to the 4" collection port
  • Precision-machined and dynamically balanced extruded aluminum drum is designed to dissipate heat and protect the work surface from heat-damage
  • Precision-flattened reinforced steel conveyor bed
  • Redesigned conveyor system pulls the workpiece through the sander instead of pushing
  • One rotation of the top-position handwheel adjusts the drum height by 1/16"
  • The relative depth scale on the handwheel allows the user to reset and measurethe depth for every project
  • Infinitely variable speed control of up to 10 feet per minute allows the user tochoose the optimal feed rate
  • Toolless abrasive take-up clips make changing abrasives quick and easy
  • Snipe is virtually eliminated thanks to the adjustable tension rollers that apply downward pressure to the workpiece
  • Separate feed and drum motors provide independent control, optimizing the performance of the sander
  • Conveyor belt TRACKERS™ reduce the need for manual belt adjustments
  • Integrated on/off switch and variable speed control knob are conveniently located


PRICE
$1,575.00

1
1
Ships in 176 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Board Thickness3 in
Dust Port Outside Diameter (Front)4 in
Drum Length16 in
Min Board Thickness1/32 in
Drum Diameter5 in
Max Board Width32 (Two Passes) in
Min Board Length2-3/8 in

Product Details

TypeDrum Sander
Dust Collection Mininum CFM Required400 CFM
Prewired Voltage115 V
Amperage14 A
Drum Speed1720 rpm
StyleOpen Stand
Conveyor Motor43 in-lbs Torque Direct Drive D.C.
Voltage115 V
Phase1
Conveyor Speed0-10
Manufacturers Part NumberJT9-723520K
Motor Horsepower1-1/2 HP
Number of Sanding Drums1
BrandJET

Warranty

Warranty5 yr