Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2836492

MPN #: JT9-723544OSCK

JET® JWDS-2244OSC Oscillating Drum Sander

Product Description

The newly re-designed 2244 Oscillating Drum Sander from JET has an exclusive oscillating feature that helps create the best sanding finish with the least amount of dust. When in the oscillating mode, the sanding drum head oscillates from left to right which lowers heat build-up on the sanding belt, reducing loading and burning. The innovative tool-less parallelism system keeps adjustments simple. The worktable is easily positioned by a turn of the parallelism dial. The Sandsmart™ conveyer system continuously monitors the load on the drum motor to prevent an overload situation. The mirrored design of the dust hood optimizes dust collection preventing chips and dust from getting between your work-piece and the finish. The JET 2244 Oscillating Drum Sander delivers everything you need for an effortless finish

Features:
  • Exclusive variable speed oscillating drum moves from left to right-minimizing visual scratch patterns in workpieces and increasing the lifespan of abrasive paper.
  • Sandsmart™ control continuously monitors the load on the drum motor and automatically regulates the speed of the conveyor motor to maintain the highest feed rate without overload
  • Dust hood includes an integrated channel that mirrors the shape of the drum and directs chips and dust to the 4" collection port
  • Conveyor bed parallelism is easily adjusted by turning the dial on the outside of the bed - no tools required
  • Redesigned conveyor system pulls the work piece through the sander instead of pushing
  • Precision-machined and dynamically balanced extruded aluminum drum is designed to dissipate heat and has 3/4" of oscillating stroke
  • Infinitely variable speed control of up to 10 feet per minute allows the user to choose the optimal feed rate
  • Conveyor belt TRACKERS™ reduce the need for manual belt adjustments
  • Tool less abrasive take-up clips make changing abrasives quick and easy
  • Mobile cabinet features a heavy duty 45" x 24" footprint to increase stability and has a door to keep items stored securely
  • Snipe is virtually eliminated thanks to the adjustable tension rollers that apply downward pressure to the work piece
  • One rotation of the top-position hand wheel adjusts the drum height by 1/16"


PRICE
$3,799.00

1
1
Ships in 176 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Board Thickness4 in
Drum Length23 in
Min Board Thickness1/32 in
Drum Diameter5 in
Max Board Width44 (Two Passes) in
Dust Port Diameter4 in
Min Board Length2-3/8 in

Product Details

TypeDrum Sander
Dust Collection Mininum CFM Required550 CFM
Prewired Voltage115 V
Amperage15 A
Drum Speed1725 rpm
StyleClosed Stand
Conveyor MotorTotally Enclosed DC
Voltage115 V
Phase1
Manufacturers Part NumberJT9-723544OSCK
Motor Horsepower1-3/4 HP
Number of Sanding Drums1
BrandJET

Warranty

Warranty5 yr