Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Laguna

Model # :WBB3186298

MPN #: SUPMX-72550

Laguna 25-50 Drum Sander with Closed Stand & Built-In Casters, 20A, 1-3/4HP, 110V

Product Description
50" wide sanding capability in two passes, up to 25" wide in a single pass! The most affordable large capacity sander available. Imagine the range of projects you can precisely and consistently accomplish. Sand everything from stock as short as 2-1/4" or as thin as 1/32" and as wide as 50" (in two passes).

The 25-50 includes a closed stand for storage with an incorporated mobile base for easy portability. The sanding drum is wrapped with 80 grit abrasive and the conveyor speed is infinitely adjustable from 0-10' per minute. A full range of abrasives are available to accomplish everything from abrasive planing to finish sanding.

Easy access abrasive attachment system, makes changing abrasives simple task with no tools required. The abrasive attachment system also maintains tension on the abrasive, keeping it snug on the drum and preventing overlap, not like other sanders.

Features:
  • Closed Stand with incorporated mobile base offers convenient abrasive storage and built-in portability
  • Simple Alignment of sanding drum. A simple, single adjustment allows perfect alignment of the sanding drum
  • Positive Alignment, will never misalign without adjusting. Cast iron head assembly securely attached and bolted to cast iron frame and base. Absolutely cannot accidentally mis-align
  • INTELLISAND® Technology: Automatically adjusts conveyor speed if required
    • Prevents gouging or damaging stock
    • Prevents damage to motors or machine
    • Improves processing speed when abrasive planing and thicknessing
  • Patented Fast Adjust Lever offers an extremely quick and accurate adjustment for proper alignment when sanding material wider than the drum. Simply loosen two bolts and rotate lever, tighten two bolts. No time-consuming fine tuning required
  • Abrasive conveyor belt offers the best grip on wood and similar materials. It also allows short and thin stock to be sanded and a higher level of precision as compared to rubber or soft conveyor belts
  • Self-Cooling drum prevents overheating, drum distortion and extends abrasive life
  • Tension Rollers are adjustable for pressure and contact, preventing snipe and maintaining proper feeding of material
  • Excellent Dust Extraction as the dust cover and drum carriage are designed for the most effective air/dust flow
  • Cast Iron and Steel construction, designed for superior strength and vibration reduction
  • Flatness Guarantee: Precision-flattened steel conveyor bed with four steel cross sections engineered not to flex. Guaranteeing flatness to less than .010" across the width of the sander
Specs:
  • Maximum Sanding Width: 50" (Two Passes)
  • Minimum Sanding Length: 2-1/2"
  • Maximum Sanding Thickness: 4"
  • Minimum Sanding Thickness: 1/32"
  • Dimensions (D x W x H): 27" x 46" x 53" (On Stand)
  • Drum: 5" x 25" Extruded Aluminum
  • Drum Speed: 1740 RPM
  • Dust Hood: 1 – 4" Vacuum Port, Min. 600 CFM Recommended
  • Conveyor Motor: 43 in.-lb. torque, direct drive D.C. motor, ranged variable 0-10 FPM
  • Drive Motor (TEFC): 1-3/4 HP
  • Power Requirements: 110 V 20 amp
  • Table Height (Floor To Top Of Table): 33"


PRICE
$3,549.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45-13/16
Width26-3/8 in
Height51-7/8 in
Max Board Thickness4 in
Dust Port Outside Diameter4 in
Drum Length25 in
Min Board Thickness1/32 in
Drum Diameter5 in
Max Board Width50 in
Min Board Length2-1/4 in

Product Details

TypeDrum Sander
Dust Collection Mininum CFM Required600 CFM
Prewired Voltage110 V
Amperage20 A
Drum Speed1740 rpm
StyleClosed Stand
Voltage110 V
Phase1
Manufacturers Part NumberSUPMX-72550
Motor Horsepower1-3/4 HP
Number of Sanding Drums1
BrandLaguna

Warranty

Warranty2 yr