Southwire 56911645 16/4 CL3R/CMR - 7 Str, 500 ft
Write a Review
|
Questions & Answers (0)
Product Description
16/4 CL3R/CMR - 7 Str
Applications
Southwire's In-Wall Speaker Wire is suitable for use as data communications and/or security applications.
Specifications
Southwire's In-Wall Speaker Wire is USA/UL Listed, RoHS Compliant, and meets the following applicable requirements: UL Listed as Type CL3R or FPLR 75°C Meets FT-4 Colors: Black, White, and Red.
Construction
Southwire's In-Wall Speaker Wire is manufactured using fully annealed Class B bare or tinned stranded copper. Clear or Opaque Polyvinyl Chloride (PVC) insulating jacket. Two copper coductors with PVC insulating jacket. The bare and tinned copper conductors provide the end user with an esay Polarity Identification method.
Applications
Southwire's In-Wall Speaker Wire is suitable for use as data communications and/or security applications.
Specifications
Southwire's In-Wall Speaker Wire is USA/UL Listed, RoHS Compliant, and meets the following applicable requirements: UL Listed as Type CL3R or FPLR 75°C Meets FT-4 Colors: Black, White, and Red.
Construction
Southwire's In-Wall Speaker Wire is manufactured using fully annealed Class B bare or tinned stranded copper. Clear or Opaque Polyvinyl Chloride (PVC) insulating jacket. Two copper coductors with PVC insulating jacket. The bare and tinned copper conductors provide the end user with an esay Polarity Identification method.
PRICE
$345.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 500 ft |
| Gauge | 16 ga |
Product Details
| Wire Type Description | In-Wall Speaker |
| Package Type | Sp |
| Wire Type | Cord |
| Number of Conductors | 4 |
| Color | Gray |
| Manufacturers Part Number | 56911645 |
| Brand | Southwire |