Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CCT

Model # :WBB504214

MPN #: 105GY1S

Convergent Connectivity Technology 105GY1S 18AWG 2C Stranded Control Cable CMR 1.000 Ft. Spool Gray

Product Description
Description
  • PVC fillers as required
  • PVC insulation
  • ASTM bare copper
  • Overall PVC jacket
  • Short overall twist lengths
  • Overall shield 100% coverage of aluminum polyester foil with TC drain wire.
  • Polyester binders as required
Ratings
  • (UL)-C(UL) Listed or (ETL)us-c(ETL)us Listed
  • NEC Type CMR
  • Meets 300 volt requirements as specified in Article 800 and 725 of the NEC
Indoor Applications
  • Security Systems
  • Background Music
  • Intercom Systems
  • Power-Limited Control Circuits
  • Sound and Audio
PRICE
$189.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight per 1,000 Feet17 lbs
Gauge/Conductor18 AWG Bare Copper ga
Nominal Outside Diameter0.154 in. (3.912 mm.) Nominal in
Jacket Thickness0.015 in. (0.381 mm.) Nominal
Insulation Thickness0.008 in. (0.203 mm.) Nominal

Product Details

Insulation MaterialPolyvinyl Chloride
Jacket TypePolyvinyl Chloride
Number of Conductors2 Conductor
ColorGray
Manufacturers Part Number105GY1S
Stranding7 Strand
BrandCCT