Features:
- Krowne Royal Series Faucet
- Splash-Mounted
- 4" Centers
- Gooseneck
- 8-1/2" Long
- Removable Cartridge Valve Assembly
- NSF and CSA Compliant (Best)
- Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
Weights & Dimensions
| Spout Reach | 8-1/2 in |
| Centers | 4 in |
Product Details
| Mounting Location | Backsplash |
| Material | Brass |
| Color | Silver |
| Manufacturers Part Number | 14-402L |
| Faucet Valve Type | Gooseneck |
| Faucet Holes | 2 |
| Handle Style | Paddle |
| Gallons per Minute | 1.8 gal/min |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |