Features:
- Krowne Royal Series Faucet
- Splash-Mounted
- 8" Centers
- Gooseneck
- 6" Long
- Removable Cartridge Valve Assembly
- NSF and CSA compliant (Best)
- Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
Weights & Dimensions
| Inlet Connection | 1/2 Male in |
| Centers | 8 in |
| Spout Reach | 6 in |
Product Details
| Color | Silver |
| Faucet Valve Type | Gooseneck |
| Gallons per Minute | 1.8 gal/min |
| Mounting Location | Wall |
| Material | Brass |
| Manufacturers Part Number | 14-801L |
| Faucet Holes | 2 |
| Handle Style | Paddle |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |