Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB2140217

MPN #: LLTMWV16-G

Luxor Vertical Wall/Desk Tablet Charging Cabinet For 16 Devices, 15-3/4"W x 13"D x 27-1/2"H, Gray

Product Description
The Luxor 16-Tablet Vertical Wall/Desk Charging Box works as a wall-mounted, tabletop or ground-level security locker for charging and storing tablets. Two rows help keep tablets organized while a single vertical power strip provides charging power for all 16 devices, with only one cord to plug into the wall. Both rows have a padded base and all dividers are rubber-coated to prevent scratches or damage. All-steel construction with a locking door ensures tablets are safe while charging.

Features:
  • Charges, stores and transports up to 16 tablets (8 per shelf)
  • Charging station can be mounted to a wall or sit on any flat surface
  • Padded interior with rubber-coated dividers safeguards devices from damage
  • Secure key-lock; includes two keys
  • All-steel construction
  • Ventilated sides allow constant airflow to avoid overheating
  • Input power range of 120-240V AC
  • Arrives assembled; includes drywall-mounting hardware
  • Maximum weight capacity of 70 lbs. (evenly distributed)
  • Meets ANSI/BIFMA standards
Specifications:
  • Overall: 15.75"W x 13"D x 27.5"H
  • Divider Slots: 1"W x 11"D with 10"H of top clearance
  • Cord Length: 10 feet
Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

PRICE
$439.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
439.95
Buy 6 units - 10 units
419.95Save $20.00 (5%)
Buy 11+ units
405.95Save $34.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-3/4 in
Depth13 in
Height27-1/2 in
Weight Capacity70 lbs
Weight33 lbs
Cord Length10 ft.
Slot Dimensions1"W x 11"D x 10"H

Product Details

Lock TypeKeyed Lock
Mounting LocationDesktop/Wall
MaterialPowder Coated Steel
Construction TypeAssembled
Device Capacity Range11-20
Manufacturers Part NumberLLTMWV16-G
Number of Outlets16
BrandLuxor
PowerTwo UL Listed 8-outlet Power Strips
TypeCharging Station
ColorGray
Voltage120-240 V
Description16-Tablet Vertical Wall/Desk Charging Cabinet
Max Device Capacity16
FunctionCharge/Secure
Outlet TypeAC
Base TypeWall Mount
Device CompatibilityTablets, iPads

Warranty

WarrantyLifetime Limited