Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2304145

MPN #: LLTP32-B

Luxor Laptop/Chromebook Charging Cart with Timer for 32 Devices, 28-1/2"W x 21"D x 38-1/4"D, Black

Product Description
Luxor Laptop/Chromebook Charging Cart with Timer for 32 Devices, 28-1/2"W x 21"D x 38-1/4"D, Black

This durable and energy-efficient charging cart includes an ETL Listed timer that alternates between two 16-outlet power strips, so you can charge in stages without overloading circuits – and with the use of only one power cord. Solid steel construction provides strong protection and, like all Luxor charging carts, rubber-coated dividers that won't scratch devices and provide impact protection during transit. Its four casters make it easy to move from location to location and assembly is simple - just attach the casters and handle and you're ready to roll.

Features:
  • Charges, stores and transports up to 32 laptops or Chromebooks (16 per shelf)
  • Fits laptops and Chromebooks with up to 17" displays
  • Conserves energy with ETL Listed charging timer to prevent overloading circuits
  • Rubber-coated dividers keep equipment organized and protected
  • Bottom shelf offers additional storage
  • Locking front and rear access doors; includes two keys
  • All-steel construction and padded top surface
  • Four non-marring 4" casters, two with locking brakes, and handle for easy maneuverability
  • Includes two UL-Listed 16-outlet 110V vertical electrical power strips
  • Side cord wrap for convenience
  • Ships by truck in one carton
Dimensions:
  • Overall (without Handle): 28.5"W x 17"D x 38.25"H
  • Overall (with Handle): 28.5"W x 21"D x 38.25"H
  • Shelves: 28"W x 16"D with 11.5"H of top clearance
  • Divider Slots: 1.5"W
  • Cord Length: 10 feet


PRICE
$1,575.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1575.00
Buy 6 units - 10 units
1499.00Save $76.00 (5%)
Buy 11+ units
1449.00Save $126.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Base TypeMobile