Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fantech

Model # :WBB2146230

MPN #: 5ADE16EA

Fantech 16" Direct Drive Axial Roof Vent 5ADE16EA, 3/4 HP, 115V, 1 PH, 2767 CFM, ODP

Product Description
Direct-drive axial roof ventilators are designed for use in applications requiring the steady exhaust of air under low to moderate static pressures. All models are manufactured from durable spun aluminum; venturi, inlet and supports are galvanized. Blades are made from stamped aluminum. Ventilators are wall mountable.

Features:
  • All ventilators are UL 705 Standard listed
  • Inlet temperatures up to 140°F
  • Junction box mounted in motor compartment
  • Built-in bird screen to protect discharge and ensure safe operation
  • Externally cooled motor compartment
  • Speed controllable
PRICE
$1,029.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33-1/4 in
Depth16-1/2 in
Height16-1/2 in
Weight147 lbs
Base Length26 in
Fan Diameter16 in

Product Details

Number of SpeedsVariable
For Use With5ACC03SC
Operating TemperatureUp To 140°F
Motor TypeOpen Drip Proof
Wattage560 W
Peak Fan Power Input560 BHP
MaterialGalvanized Steel
Phase1
Manufacturers Part Number5ADE16EA
Indoor/OutdoorIndoor
BrandFantech
RPM1730 rpm
CFM3070 CFM
Horsepower3/4 HP
Drive TypeDirect Drive
Hertz60 Hz
Sones16.5
Speed ControllableY
Voltage115 V
DescriptionDownblast Ventilator

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsAMCA Air, AMCA Sound, cULus