Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fantech

Model # :WBB2146560

MPN #: 5DDU16DB

Fantech 16" Roof Ventilator Direct Drive Upblast 5DDU16DB, 1/2 HP, 115/230V, 1 PH, 2964 CFM, ODP

Product Description
Direct-drive upblast ventilators are designed for continuous operation to exhaust foul air, smoke, fumes, odors and grease-laden vapors from range hoods and commercial cooking appliances. Ventilators are designed for installation in industrial, institutional and commercial kitchen applications. All models are equipped with a backward inclined aluminum fan wheel and a speed controllable motor.

Features:
  • All ventilators are listed UL 705
  • Inlet temperatures up to 170°F
  • Backward inclined aluminum fan wheel
  • Externally cooled motor compartment
  • Fully welded windband
PRICE
$1,549.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31-3/4 in
Depth22-3/4 in
Height22-3/4 in
Weight144 lbs
Fan Size16 in
Base Length26 in
Fan Diameter16 in

Product Details

Airflow @ 0 Inches Static Pressure2964 CFM
Number of SpeedsVariable
For Use WithRPE10, RPE210
Operating TemperatureUp To 170°F
Motor TypeOpen Drip Proof
Wattage420 W
Peak Fan Power Input420 BHP
MaterialGalvanized Steel
Phase1
Manufacturers Part Number5DDU16DB
Indoor/OutdoorIndoor
BrandFantech
RPM1145 rpm
CFM2964 CFM
Horsepower1/2 HP
Drive TypeDirect Drive
Hertz60 Hz
Sones14.5
Speed ControllableY
Voltage115 / 230 V
DescriptionUpblast Ventilator

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsAMCA Air, AMCA Sound, UL Standard 705 & 762, NFPA 96