Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fantech

Model # :WBB2146534

MPN #: REC 6

Fantech 6" Roof Mount (Curb) Centrifugal Direct Drive Ventilator REC 6, 115V, 1 PH, 227 CFM

Product Description
The RE/REC Series of direct drive centrifugal fans provide an excellent solution for residential or commercial ventilation applications where the fan must be mounted on the exterior of the building. Two base styles are available: RE models with a flat base for direct flashing to the roof or REC models with flanged base for curb mounting. RE models can also be mounted on an exterior wall when roof access is not suitable.

Features:
  • 100% speed controllable
  • Suitable for airstream temperatures of up to 140° F
  • Excellent heat dissipation for long motor life
  • Built-in thermal overload protection with automatic reset
  • Five-year warranty
  • AMCA Air, AMCA Sound and cULus certified
PRICE
$399.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-1/4 in
Depth8 in
Height8 in
Weight14 lbs
Base Length15-1/2 in
Base Height1-1/2 in
Fan Diameter6 in

Product Details

Number of SpeedsVariable
For Use WithWC15, SCD5
Operating TemperatureUp To 140° F
Motor TypeExternal Rotor Motor
Wattage87 W
Peak Fan Power Input87 BHP
MaterialGalvanized Steel
Phase1
Manufacturers Part NumberREC 6
Indoor/OutdoorIndoor
BrandFantech
RPM2451 rpm
CFM227 CFM
Amperage0.60 A
Drive TypeDirect Drive
Hertz60 Hz
Sones7.5
Speed ControllableY
Voltage115 V
DescriptionAttic / Wall Mount Ventilator

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsAMCA Air, AMCA Sound, cULus