Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coleman Cable

Model # :WBB2871307

MPN #: 8666

Coleman Cable 16 Foot 4 Gauge With 500 Amp Polar-Glo™ Booster Cable Clamp

Product Description
Extra Heavy Duty 4 gauge booster cables are suitable for starting all passenger vehicles and light trucks. 250% more power than 10 Gauge cables. The UL listing insures that these cables meet or exceed Underwriter Laboratory's strict manufacturing and safety standards. The 16 foot length allows passenger vehicles to be parked front to back. Polar-Glo™ clamps glow in the dark to insure correct connection to battery terminals. Complete "Jump Starting" instructions printed on the carton. Made in the USA. Limited Lifetime Warranty.

Features and Benefits:
  • Featuring glow-in-the-dark polarity indicators
  • The Polar-Glo clamp is ergonomically designed to be handled easily by everyone
  • This clamp grips remarkably to both top and side post batteries firmly and easily
  • The extended jaw has grooves which conform to the side post, locking it in place
  • The Polar-Glo™ clamp is the perfect solution to the problem of jumping side post batteries. UL Listed


PRICE
$87.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length16 ft
Cord Gauge4 ga

Product Details

Package Quantity1
DescriptionPolar-Glo™ Booster Cable Clamp
ColorRed
Manufacturers Part Number8666
BrandColeman Cable