Clore Cable and Clamp Kit For JNC660, 46" CABLE - 238-030-666
Write a Review
|
Questions & Answers (0)
Product Description
Red/black cable & clamp kit (JNC400 JNC4000) features 4 GA heavy duty cables. 46" long for easy access, 400 Amp with copper jaws.
PRICE
$289.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/4 in |
| Width | 9 in |
| Height | 4-1/2 in |
| Weight | 2 lbs |
| Cord Length | 46 Inches ft |
| Cord Gauge | 4 ga |
Product Details
| Package Quantity | 1 |
| Description | Clore Cable and Clamp Kit For JNC660, 46" CABLE - 238-030-666 |
| Color | Black |
| Manufacturers Part Number | 238-030-666 |
| Brand | Clore Automotive |