Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WB501995GY

MPN #: 1971258

Rubbermaid® Slim Jim® 1971258 Recycling Container, 16 Gallon - Gray

Product Description
This recycling container space saving profile fits virtually anywhere. Rubbermaid Slim Jim® container features venting channels that make removing liners up to 80% easier, improving productivity and reducing the risk of worker injury. Includes bag cinches to secure liners around the rim of the container and allow for quick, knot-free liner changes. Base and rim handles improve grip and control while lifting and emptying full containers. Long lasting durable plastic construction resists dents, cracks and corrosion. Lids sold separately.

Designed for use with the Slim Jim lids available in Paper Recycling, Bottle and Can Recycling and Handle styles. To build a mobile recycling center, join containers with trolleys.

PRICE
$149.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/8 in
Depth11 in
Height24-7/8 in

Product Details

TypeSlim Recycling Can
Number of Openings1
ColorGray
SeriesSlim Jim®
LidNo
Capacity16 gal
Lid TypeOpen
MaterialPlastic
Manufacturers Part Number1971258
Indoor/OutdoorIndoor
Accepted MaterialsMixed Recyclables
Container MarkingsNone
ShapeRectangle
BrandRubbermaid