Rubbermaid® Slim Jim® 3540 Recycling Container, 23 Gallon - Beige
|
Questions & Answers (0)
Product Description
This 23 gallon recycling container's shape makes efficient use of limited space. Durable plastic construction is long lasting. Lids sold separately.
Designed for use with the Rubbermaid Slim Jim lids available in Paper Recycling, Bottle and Can Recycling and Handle styles. To build a mobile system, join recycling containers with trolleys.
Designed for use with the Rubbermaid Slim Jim lids available in Paper Recycling, Bottle and Can Recycling and Handle styles. To build a mobile system, join recycling containers with trolleys.
PRICE
$76.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 11 in |
| Height | 30 in |
| Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Type | Slim Recycling Can |
| Number of Openings | 1 |
| Color | Tan |
| Series | Slim Jim® |
| Lid | No |
| Capacity | 23 gal |
| Lid Type | Open |
| Material | Plastic |
| Manufacturers Part Number | FG354060BEIG |
| Indoor/Outdoor | Indoor |
| Accepted Materials | Mixed Recyclables |
| Container Markings | None |
| Shape | Rectangle |
| Brand | Rubbermaid |