Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prebena

Model # :WBB2143869

MPN #: WC50CNKHA

16GA 1" Crown 2" Length Galv. Steel Wide Crown Staple - Pkg of 5000

Product Description
16GA 1" Crown 2" Length Galv. Steel Wide Crown Staple - similar to Bostitch 16S2 - Pkg of 5000

Features:
  • Cutting Point: Chisel Point
PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Crown1
Gauge16 ga
Unit of MeasurementInch (Imperial)

Product Details

TypeStaple
Country of OriginImport
FinishGalvanized
MaterialSteel
Package Quantity5000
Manufacturers Part NumberWC50CNKHA
Cutting PointChisel Point
Similar ToBostitch 16S2
BrandPrebena