L.H.Dottie® Co-Axial Strap, 1/4", UV Black, 4000 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Co-Axial Straps are used to secure Co-Axial RG-6 and RG6-59U cable to wooden studs with UV Rated Plastic Saddle, Zinc Plated Nails, Easy Installation special features. They are manufactured from low carbon steel.
PRICE
$39.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/8 |
| Width | 1/4 in |
| Size | 1/4 x 1-3/8 in |
| Unit of Measurement | Inch (Imperial) |
| Crown | 1/4 |
Product Details
| Type | Co-Axial Strap |
| Country of Origin | United States |
| Material | Steel |
| Package Quantity | 400 |
| Manufacturers Part Number | PLX250B |
| Brand | L.H.Dottie |