Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CM

Model # :WBB1299795

MPN #: 40005

Dixie Industries Skidding Tong 40005, 3/4" with Ring, 16" Max. Opening

Product Description
Dixie Industries Skidding Tong, 3/4" w/Ring, 16 Max. Opening

  • Dixie Industries forges Logger Tongs from alloy steel for maximum strength and durability
  • Logger tongs are designed for tree length logging
  • Points are shaped to make hooking and unhooking easy while assuring holding strength
  • Logger's unique design places additional material at stress points
  • Tong is supported with heat treated ring attached by shackles
  • Not for overhead lifting, use lifting tongs only
  • Painted Red with Blue Points
  • Made in U.S.A.


PRICE
$259.95

Min. purchase quantity is 3
3
3
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Height5/8 in
Weight7 lbs
Max Width Opening16 in

Product Details

Assembly RequiredNo
TypeForestry Tool
MaterialSteel
Package Quantity1
ColorBlue
SeriesDixie Industries
Manufacturers Part Number40005
BrandCM