Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gofer Parts

Model # :WBB3036803

MPN #: GBRG16N202

Replacement Brush Kit - Nylon For Nobles/Tennant 1016634

Product Description
This part can be used as a replacement for the following OEM Part Numbers:
  • Tennant 5680 (SN 10000000- )
  • Tennant 5700 (SN 000000-029999)
  • Tennant 5700 (SN 10000000- )
  • Tennant 5700EE (SN 10000000- )
  • Tennant 5700XP (SN 10000000- )
  • Tennant 7300
  • Tennant 8300
  • Tennant M20 Diesel (SN 000000-007999)
  • Tennant M20 Gas_LPG (SN 000000-007999)
  • Nobles Speed Scrub Rider
  • Tennant T12 (SN 10000000-19999999)
  • Tennant T12 (SN 30000000-39999999)
  • Tennant T17
  • Tennant T20 Diesel (SN 000000-007999)
  • Tennant T20 Gas_LPG (SN 000000-007999)
  • Tennant T7 Rider (SN 10000000-20000000)
  • Tennant T7+


PRICE
$305.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-3/8 in
Width16 in
Size18-3/8 in

Product Details

StyleBrush/Pads : Rotary
TypeBrush Kit
MaterialNylon
Package Quantity1
ApplicationScrubbing
Manufacturers Part NumberGBRG16N202
Floor TypeConcrete, Ceramic Tile, Linoleum
BrandGofer Parts