Goodway 2.5" Circular Nylon Brush for GVC models 390, 1100, 1250, 1502 - 3/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Pack of 3 brushes for cleaning larger spot spills
PRICE
$46.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 |
| Width | 2-1/2 in |
| Depth | 2-1/2 |
| Height | 2 in |
| Weight | 0.1 lbs |
Product Details
| Brand | Goodway |