Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Balt

Model # :WBB2300664

MPN #: 53316-1-RED-NA-CH

Balt® Hierarchy 16" Plastic Classroom Chair - Red

Product Description
Flexible and ergonomically shaped seat with lumbar support for easy position changes, eliminating stagnant environments. Smooth reinforced back allows for flex action without sharp ridges.

Features:
  • 4-leg base
  • Available in four seat heights: 12", 14", 16", and 18"
  • With heavy gauge chrome coated steel base.
  • Include nylon swivel glides.


PRICE
$125.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth20-1/4 in
Height31-3/4 in
Weight Capacity250 lbs
Seat Width17 in
Seat Depth15-1/2 in
Seat Height16 in

Product Details

Assembly RequiredNo
Frame Color FamilyChrome
StackableYes
Arm TypeArmless
Manufacturers Part Number53316-1-RED-NA-CH
BrandBalt
TypeGrade 2-4 Chair
Glide TypeSwivel Glide
ColorRed
SeriesHierarchy
CastersNo
Seat Color FamilyRed
Package Quantity1
DescriptionPlastic Classroom Chair
Frame MaterialSteel
Leg Type4-Legged
Seat MaterialPolypropylene

Warranty

Warranty12 yr

Compliance & Certifications

CertificationsMeets or exceeds ANSI/BIFMA X6.1-2030