HeatStar 16" Dia. Short Duct For HS190 Nomad Heaters, 30"L, White
Write a Review
|
Questions & Answers (0)
Product Description
This durable seam protected, 30"L x 16" diameter silicone duct ideal for helping adjust diffuser to lay right on uneven surfaces. Use it with HS190TC or HS250TC nomad heaters.
PRICE
$319.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 16 in |
| Height | 30 in |
| Weight | 6 lbs |
| Diameter | 16 in |
Product Details
| Includes | Duct |
| Material | Fabric |
| Color | White |
| Manufacturers Part Number | F109117 |
| For Use With | Duct For HS190TC |
| Brand | HeatStar |