HeatStar 12" Dia. Long Duct For HS115 Nomad Heaters, 10'L, White
Write a Review
|
Questions & Answers (0)
Product Description
This durable seam protected, 10' long silicone duct, ideal efficiently directing heat. It has a fabric construction.
PRICE
$875.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 13 in |
| Height | 120 in |
| Weight | 18 lbs |
| Diameter | 12 in |
Product Details
| Includes | Duct |
| Material | Fabric |
| Color | White |
| Manufacturers Part Number | F109108 |
| For Use With | Heatstar Heater HS115TC |
| Brand | HeatStar |