16"L X 3 1/2"W Bevel End Cast Magnesium Float, Comfort Grip Handle
Write a Review
|
Questions & Answers (0)
Product Description
16"L X 3 1/2"W Bevel End Cast Magnesium Float, Comfort Grip Handle
A popular float that has the strength of casting; Very hard, long wearing and extra light; Broken in blade has rounded corners; The Original cast may have Float design
A popular float that has the strength of casting; Very hard, long wearing and extra light; Broken in blade has rounded corners; The Original cast may have Float design
PRICE
$41.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 3-1/2 in |
Product Details
| Material | Magnesium |
| Handle Type | Comfort Grip |
| Description | Magnesium Float |
| Brand | Bon Tool |