16' Mini Scissor Lift - MSL-10
Write a Review
|
Questions & Answers (0)
Product Description
Mini Scissor Lifts are uniquely designed in that their slim base enables associates to utilize the lift in tight access areas. The lift is easy to operate which makes it much less intimidating to an order picker etc. The easy mechanics and basic controls make it user friendly and all but assure that it will be used not stored away in a corner. Mini Scissor Lifts have a 500 lb. capacity. They are manually propelled but the small footprint and 6" casters make it easy to roll. Ideal for store and stock rooms. One year manufacturers warranty on lift and parts.
PRICE
$10,499.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 57 in |
| Width | 30 in |
| Height | 70 in |
| Lowered Height | 77 in |
| Weight Capacity | 500 lbs |
| Weight | 787 lbs |
| Platform Width | 28 in |
| Platform Length | 50 in |
| Working Height | 16 ft |
Product Details
| Color | Blue |
| Percent Recycled Content | 100% |
| Voltage | 12 V |
| Material | Steel |
| Description | Mini Scissor Lift |
| Manufacturers Part Number | MSL-10 |
| Max Platform Height | 9.8 FT |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI |
| Environmentally Friendly | Yes |