Ballymore Drivable Mini Scissor Lift 10' Platform 500 Lb. Capacity - DMSL-10
Write a Review
|
Questions & Answers (0)
Product Description
Mini Scissor Lifts are uniquely designed in that their slim base enables associates to utilize the lift in tight access areas. The easy mechanics and basic controls make it user friendly and assure that it will be used not stored away in a corner. Drivable mini scissor lifts also feature an extendable, cantilever-like platform. Durable steel construction with blue finish. 500 lb. capacity. 10' platform height. 12V operation.
PRICE
$21,999.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 57 in |
| Width | 30 in |
| Height | 73 in |
| Lowered Height | 80.4 in |
| Weight Capacity | 500 lbs |
| Weight | 1246 lbs |
| Platform Width | 28 in |
| Platform Length | 50 in |
| Working Height | 16 ft |
Product Details
| Assembly Required | No |
| Color | Blue |
| Voltage | 12 V |
| Material | Steel |
| Description | Drivable Mini Scissor Lift |
| Manufacturers Part Number | DMSL-10 |
| Max Platform Height | 10 FT |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI |