OSCILLATING OFFICE FANS
16? Desk Fan
Great for homes and offices These office fans offer 3-speed fan control and oscillation with push button controls. Desk Fan offers a compact base and size that fits desktop. Made with white plastic housing. 3 plastic fan blades are enclosed in white powder coated wire mesh guards. Pivot-action fan head allows tilt adjustments. Includes 3-conductor SPT power plug. Meets OSHA standards. UL Listed ,cETL Listed. 1 Year Limited Warranty.
TPI 16" Oscillating Desk Fan ODF-16 2100 CFM
|
Questions & Answers (0)
Product Description
PRICE
$115.95
1
1
Expected on or around 10/31/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/4 in |
| Width | 17 in |
| Height | 23-1/2 in |
| Weight | 9 lbs |
| Fan Diameter | 16 in |
Product Details
| Assembly Required | No |
| Type | Desk/Table Fan |
| CFM | 2100 CFM |
| Color | White |
| Number of Speeds | 3 |
| Amperage | .5 A |
| Fan Type | Oscillating |
| Mounting Location | Free Standing |
| Voltage | 120 V |
| CFM High | 2100 CFM |
| Material | Plastic / Steel |
| Oscillating/Non Oscillating | Oscillating |
| Package Quantity | 1 |
| Manufacturers Part Number | ODF16 |
| Indoor/Outdoor | Indoor |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Listed ,cUL Listed |