Vornado® 15" Duo Small Room Tower Fan, 4 Speed, 78 CFM, 120V, Black
|
Questions & Answers (0)
Product Description
The Vornado®Duo Small Room tower circulator offers a more effective way to circulate air with V-Flow circulation. Uniquely contoured air outlets create a wide span of constant airflow, without the need for oscillation. With V-Flow circulation, a high volume of air is continuously moving throughout the room, creating quiet, comfortable circulation. Easily adjust the airflow direction in either the tower or low-profile position for even more versatility. The Duo's innovative one button design allows for simple selection of the circulator's 4 fan speeds. Backed by Vornado®'s 5-year limited warranty.
PRICE
$66.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-5/16 in |
| Width | 5-1/4 in |
| Height | 14-1/2 in |
| Weight | 4 lbs |
| Cord Length | 6 ft |
| Fan Diameter | 2-3/4 in |
Product Details
| RPM | 880/1900 rpm |
| Type | Tower Fan |
| CFM | 78 CFM |
| Color | Black |
| Number of Speeds | 4 |
| Fan Type | Personal |
| For Use With | Small Laboratory |
| Mounting Location | Free Standing |
| Voltage | 120 V |
| Material | Plastic |
| Description | Duo Small Room Tower Fan |
| Oscillating/Non Oscillating | Non Oscillating |
| Manufacturers Part Number | FA1-0062-06 |
| Indoor/Outdoor | Indoor |
| Brand | Vornado |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | cETL |