- High Velocity 3-Speed Settings
- Adjustable Tilt 180 Degree Vertical Tilt for Maximum Air Flow
- Air Volume: 7000 m3/h
- Lightweight and Durable Frame
- Strong Base for any Surface
- Quiet and Efficient Motor
- Easy Carry Handle to Move from Room to Room
- Versatile for Home or Job Site
- ETL Listed
Proaira 20" High Velocity Box Fan, 3 Speed Control, 120V, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$68.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-3/4 in |
| Width | 5-1/2 in |
| Height | 23-1/4 in |
| Weight | 9 lbs |
| Cord Length | 5 ft |
| Fan Diameter | 20 in |
Product Details
| Type | Box Fan |
| CFM | 4120/7000 CFM |
| Color | Black |
| Number of Speeds | 3 |
| Hertz | 60 Hz |
| Fan Type | Box |
| Mounting Location | Floor |
| Voltage | 120 V |
| Oscillating/Non Oscillating | Non Oscillating |
| Package Quantity | 1 |
| Power Cord Type | Parallel |
| Manufacturers Part Number | BFHV20B |
| Indoor/Outdoor | Indoor |
| Brand | Proaira |
Warranty
| Warranty | 1 Year yr |
Compliance & Certifications
| Certifications | ETL Listed |