Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB653238

Global Industrial™ 24" Hooded Roof Exhaust Ventilator, 1HP, 1 Phase

Product Description
Global Industrial's™ series Industrial Roof Ventilators are designed for general ventilation needs. Models are available for intake or exhaust air flow and belt driven or direct driven construction.


Key Features and benefits:

  • Heavy gauge continuously welded curb cap provides watertight construction.
  • Standard construction includes rugged fabricated steel propellers; non-sparking cast aluminum propellers available for hazardous locations.
  • Standard construction is belt driven but is also available in direct drive if required.
  • Can be built for supply or exhaust with special reversible propeller.
  • Fabricated aluminum weather hood with removable birdscreen. Easily opened and fully supported in place for full access to fan inside.


Optional Accessories

  • Gravity, counterbalanced or motorized dampers.
  • Weatherproof non-fused disconnect switches.
  • Insulated roof curbs for flat or pitched roofs.
  • Filter box section for intake units (reduced CFM).


PRICE
$4,099.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Roof Opening Width31 in
Roof Opening Length31 in
Fan Diameter24 in
Base Dim.39 in²

Product Details

Assembly RequiredNo
RPM1250 rpm
CFM6696 CFM
Horsepower1 HP
Drive TypeBelt Drive
Fan TypeExhaust
Voltage115 / 230 V
MaterialSteel
Phase1
Manufacturers Part Number653238
Indoor/OutdoorIndoor
Decibels68
BrandGlobal Industrial