Georg UTZ RAKO Stacking Container, 16"L x 12"W x 8-11/16"H, Silver Gray, Polypropylene
Write a Review
|
Questions & Answers (0)
Product Description
RAKO owes its name to a shortened form of the German word for frame construction, Rahmen-konstruktion. This frame construction creates a very stable container. Each RAKO basic container allows for a wide number of design variations. Choose between different types of options of handles and sides, reinforced base. Call for details. This design flexibility makes RAKO an extremely adaptable universal container. This box is made of Polypropylene. It is designed to stack and hold significant weight depending on usage. The standard color for this container is Grey. Custom colors can be ordered, however minimum order requirements may be necessary.
PRICE
$17.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 12 in |
| Height | 8-11/16 in |
| Size (L x W x H) | 16 x 12 x 8-11/16 in |
| Inside Length | 14 in |
| Inside Width | 10-3/16 in |
| Inside Height | 8-3/8 in |
| Stacked Weight Capacity | 500 lbs |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Solid Straight Wall Container |
| Color | Gray |
| Series | RAKO |
| Style | Solid Sides & Base |
| Capacity | 0.71 ft³ |
| Material | Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 3-204-0 |
| Stack and/or Nest | Stack |
| Brand | Georg UTZ |